Zoro Homepage

F19-R-EO US32D 3FT Lock Exit Device

  • Mfr # F-19-R-EO 32D 3

  • Zoro # G210058645


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
19 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-19-R-EO 32D 3
Zoro #
G210058645
UPC #
197163066827
Country of Origin
United States

Details

Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
19 Series Exit Devices

Description

Grade 1 Fire Rated Rim Exit Device, Exit Only, 36 In., Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.