Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F19-R-L-BE DAN SP28 3FT LHR Lock Exit Device

  • Mfr # F-19-R-L-BE-D SP28 3 LHR

  • Zoro # G810058717


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
VARIES
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
19 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-19-R-L-BE-D SP28 3 LHR
Zoro #
G810058717
UPC #
197163185665
Country of Origin
United States

Details

Grade
Grade 1
Material
VARIES
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
19 Series Exit Devices

Description

Grade 1 Fire Rated Rim Exit Device, Blank Escutcheon, Dane Lever, 36 In., LHR, Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.