Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F19-V-EO US32D 3FT LHR Lock Exit Device

  • Mfr # F-19-V-EO 32D 3 LHR

  • Zoro # G710058657


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Application
19 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-19-V-EO 32D 3 LHR
Zoro #
G710058657
UPC #
197163191628
Country of Origin
United States

Details

Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Application
19 Series Exit Devices

Description

Grade 1 Fire Rated Surface Vertical Rod Exit Device, Exit Only, 36 In., LHR, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.