Falcon Exit Device Trim
Mfr # 712L-NL-R/V D US15 RHR
Zoro # G410052535
product price: $386.99
/ea
Free Shipping & Returns
Key Features
For Use With
Falcon Exit Device Trim
Application
Exit Device Trim
Material
Brass or Bronze
Exit Device Type
Trim
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712L-NL-R/V D US15 RHR
Zoro #
G410052535
UPC #
197163236145
Country of Origin
Mexico
Details
For Use With
Falcon Exit Device Trim
Application
Exit Device Trim
Material
Brass or Bronze
Exit Device Type
Trim
Includes
Exit Device Trim
Fire Rated
No
Finish
Satin Nickel Plated Clear Coated
Color
Satin Nickel Plated Clear Coated
Description
24 Series Night Latch Lever Trim, Rim and Vertical Rod Application, Right Hand Reverse, Satin Nickel Plated Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.