Fire Rated 25 Series Exit Device, Rim with Blank Escutcheon Trim, Dane Lever Design, 3 Ft. Device, S

  • Mfr # F-25-R-L-BE-D 3 26D RHR

  • Zoro # G409948870


product price:  $1,462.99
/ea
Free Shipping & Returns

Key Features

Door Width
11.25 in
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Material
Brass or Bronze
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-25-R-L-BE-D 3 26D RHR
Zoro #
G409948870
UPC #
197163131358
Country of Origin
United States

Dimensions

Door Width
11.25 in
Depth
6.25 in
Length (In.)
40.5 in

Details

Finish
Satin Chrome
Fire Rated
Yes {Variable}
Item
Rim Exit Devices
Material
Brass or Bronze

Description

Fire Rated 25 Series Exit Device, Rim with Blank Escutcheon Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.