Fire Rated 25 Series Exit Device, Rim with Trim, Dane Lever Design, 3 Ft. Device, Satin Aluminum Cle
- Mfr # F-25-R-L-D 3 28 RHR
- Zoro # G309948925
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Door Width
11.25 in
Finish
Satin Aluminum Clear Anodized
Fire Rated
Yes {Variable}
Material
Aluminum
Depth
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-25-R-L-D 3 28 RHR
- Zoro #
- G309948925
- UPC #
- 197163131303
- Country of Origin
- United States
Dimensions
- Door Width
- 11.25 in
- Depth
- 6.25 in
- Length (In.)
- 40.5 in
Details
- Finish
- Satin Aluminum Clear Anodized
- Fire Rated
- Yes {Variable}
- Item
- Rim Exit Devices
- Material
- Aluminum
Description
Fire Rated 25 Series Exit Device, Rim with Trim, Dane Lever Design, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.