Fire Rated 25 Series Exit Device, Rim w/Trim, Dane Lever Design, 3 Ft. Device, Satin Stainless Steel
- Mfr # F-25-R-L-D 3 32D RHR
- Zoro # G809949002
product price:Â
$
1,425.99
/ea
Free Shipping & Returns
Key Features
Door Width
11.25 in
Finish
Satin Stainless
Fire Rated
Yes {Variable}
Material
Stainless Steel
Depth
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-25-R-L-D 3 32D RHR
- Zoro #
- G809949002
- UPC #
- 197163131297
- Country of Origin
- United States
Dimensions
- Door Width
- 11.25 in
- Depth
- 6.25 in
- Length (In.)
- 40.5 in
Details
- Finish
- Satin Stainless
- Fire Rated
- Yes {Variable}
- Item
- Rim Exit Devices
- Material
- Stainless Steel
Description
Fire Rated 25 Series Exit Device, Rim with Trim, Dane Lever Design, 3 Ft. Device, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.