Grade 1 Apartment Corridor Door Mortise Lock, SFIC Prep Less Core, Quantum Lever, Gala Rose, Satin

  • Mfr # MA531B QG 626

  • Zoro # G316475698


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 to 1-7/8
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA531B QG 626
Zoro #
G316475698
UPC #
197163114870
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8

Details

Keyway Type
SFIC Prep Less Core
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.