Grade 1 Classroom Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish

  • Mfr # T561LD D 626

  • Zoro # G509953095


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Weight
5.5 lb
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T561LD D 626
Zoro #
G509953095
UPC #
197163093427
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Width
7 in
Length
9.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5.5 lb
Fire Rated
3 Hours {A}
Material
Metal
Type
Cylindrical Lock
Cylinder Core Type
Less Cylinder

Description

Grade 1 Classroom Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.