Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Device, 84in Door Height, Classro
Mfr # 25-C-L-D 3 28 RHR
Zoro # G316468775
product price: $1,252.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Exit Device Type
Concealed Vertical Rod
Length (In.)
36 in
Fire Rated
No
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-C-L-D 3 28 RHR
Zoro #
G316468775
UPC #
197163366897
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/4 in
Length (In.)
36 in
Fits Stile Width
3-1/2 in
Depth
2-3/4 in
Details
Exit Device Type
Concealed Vertical Rod
Fire Rated
No
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Item
Concealed Vertical Cable Exit Bar
Grade
Grade 1
Type
Concealed Vertical Rod
Finish
Satin Aluminum
Series
25
Material
Aluminum
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.