Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Dormitory/Exit Mortise Lock, Less Conventional Cylinder, Dane Lever, Gala Rose, Satin Stain

  • Mfr # MA571L DG 630

  • Zoro # G116475546


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Lockset Grade
Grade 1
Series
Stainless Steel
Lockset Finish
Satin Stainless Steel
Required Door Thickness
1-3/4 to 1-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA571L DG 630
Zoro #
G116475546
UPC #
197163378029
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8

Details

Material
Stainless Steel
Lockset Grade
Grade 1
Series
Stainless Steel
Lockset Finish
Satin Stainless Steel
Backset
2-3/4 in
Keyway Type
Less Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.