Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Dark Oxidi

  • Mfr # T511CP6D D 613

  • Zoro # G016469980


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2-1/4
Keyway Type
Schlage C
Series
T
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T511CP6D D 613
Zoro #
G016469980
UPC #
197163381982
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Width
7 in
Height
3-3/4 in
Length
9-1/4 in

Details

Keyway Type
Schlage C
Series
T
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
Grade 1
Material
VARIES
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.