Zoro Homepage

Grade 1 Entry/office Cylindrical Lock, Key In Lever, Dane, Satin Chrome

  • Mfr # T511CP6D D 626

  • Zoro # G822774292


product price: $474.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T511CP6D D 626
Zoro #
G822774292
UPC #
197163085460
Country of Origin
United States

Description

Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-Handed The T Series extra heavy-duty Grade 1 cylindrical lock is designed to stand up to high-traffic and heavy-abuse applications. The lock can accept any manufacturers cylinder, and the cylinder can easily be removed for quick, easy re-keying, so retrofitting a current building is simple. The T Series is constructed with a compression spring that allows the lock to exceed ANSI/BHMA Grade 1 testing requirements. Perfect for high-use institutional applications, the T Series lock delivers by providing a solid product at a solid price. Can accept any manufacturers cylinder, and the cylinder can easily be removed for quick, easy re-keying. Cylinders: Drilled with 6-pin chambers, pinned in 5. Pinning in 6 chambers available when specified, at no cost. 7-pin cylinders also available. Cylinder assemblies removable to rekey. Also available with 6 or 7-pin interchangeable core cylinders. Cylinder housings and plugs machined from solid brass. Springs are phosphor bronze. Two nickel silver keys furnished standard. Interchangeable core design is available for small format (SFIC) and large format for most manufacturers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.