Grade 1 Entry/Office Mortise Lock, Less Conventional Cylinder, Avalon Lever, Napa Escutcheon, Satin

  • Mfr # MA541L AN 626

  • Zoro # G216469490


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Brass or Bronze
Keyway Type
Less Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA541L AN 626
Zoro #
G216469490
UPC #
197163377930
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8

Details

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
Brass or Bronze
Keyway Type
Less Cylinder
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.