Grade 1 Entry/Office Mortise Lock, Less Conventional Cylinder, Dane Lever, Napa Escutcheon, Satin S

  • Mfr # MA541L DN 630

  • Zoro # G116469453


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 1-7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA541L DN 630
Zoro #
G116469453
UPC #
197163377961
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8

Details

Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Series
Stainless Steel
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.