Shop FALCON
See all product information
Create Account
MA Series Grade 1 Mortise Locks
- Mfr # MA531L AN 606
- Zoro # G010071615
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Material
Brass
Color
Satin Brass
Cylinder Core Type
Less Cylinder
Length
10.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA531L AN 606
- Zoro #
- G010071615
- UPC #
- 197163302321
- Country of Origin
- United States
Dimensions
- Length
- 10.25"
- Width
- 9 in
Details
- Lockset Finish
- Satin Brass
- Material
- Brass
- Color
- Satin Brass
- Cylinder Core Type
- Less Cylinder
- Includes
- Mortise Lock
Description
The Falcon MA Series lock delivers high performance at an affordable cost for your office, hospital, education, or other commercial projects. One of Falcon's toughest and most dependable locks, the MA Series, provides security and is built to stand up to constant use without fail. The MA Series also makes retrofit easy with an interchangeable core that can be removed for quick, easy re-keying and is compatible with SFIC products from other manufacturers. Plus they're backed by one of the best names in the business - Allegion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.