
Grade 1 Entry/Office with Button Lockout Mortise Lock, 5-Pin Conventional Cylinder, Sutro Lever, Ga
Mfr # MA521P SG 626
Zoro # G616469526
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 1-7/8
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA521P SG 626
Zoro #
G616469526
UPC #
197163114900
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 1-7/8
Length
10-1/4 in
Width
9 in
Height
5 in
Details
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.