Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Aluminum Painted Finish, Non-H

  • Mfr # F-20-R-EO SP28 3FT

  • Zoro # G816469197


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Depth
2-1/2 in
Door Handing
Non-Handed
Door Width
29 to 36
Length (In.)
36 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-20-R-EO SP28 3FT
Zoro #
G816469197
UPC #
197163185672
Country of Origin
Japan

Dimensions

Depth
2-1/2 in
Door Width
29 to 36
Length (In.)
36 in
For Door Thickness
1-3/4 in

Details

Door Handing
Non-Handed
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Type
Rim
Fire Rated
Yes {Variable}
Material
VARIES
Series
20
Color
Satin Aluminum
Exit Device Type
Rim
Item
Rim Exit Devices
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.