Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Satin Stainless Steel Finish,
Mfr # F-20-R-EO US32D 3FT
Zoro # G716469167
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Door Width
29 to 36
For Door Thickness
1-3/4 in
Type
Rim
Door Handing
Non-Handed
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-20-R-EO US32D 3FT
Zoro #
G716469167
UPC #
197163374441
Country of Origin
Japan
Dimensions
Door Width
29 to 36
For Door Thickness
1-3/4 in
Depth
2-1/2 in
Length (In.)
36 in
Details
Type
Rim
Door Handing
Non-Handed
Exit Device Type
Rim
Item
Rim Exit Devices
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Fire Rated
Yes {Variable}
Series
20
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.