Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Aluminum Pain

  • Mfr # F-20-V-EO SP28 3FT

  • Zoro # G616469212


product price: $409.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Door Width
33 to 48
Exit Device Type
Surface Vertical Rod
Length (In.)
48 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-20-V-EO SP28 3FT
Zoro #
G616469212
UPC #
197163374458
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in
Door Width
33 to 48
Length (In.)
48 in
Depth
2-1/2 in

Details

Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Door Handing
Non-Handed
Finish
Satin Aluminum
Series
20
Color
Satin Aluminum
Type
Surface Vertical Rod
Material
VARIES
Fire Rated
Yes {Variable}
Fire Rating - Door Hardware
Yes {Variable}
Item
Surface Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.