Grade 1 Heavy Duty Surface Door Closer, Forged Arm, Push Side Parallel Arm Mount, Size 1 to 6, Ful

  • Mfr # SC71A FA AL

  • Zoro # G314532249


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Closer Series
SC70 Series Surface Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Width
5.5
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC71A FA AL
Zoro #
G314532249
UPC #
-
Country of Origin
United States

Dimensions

Width
5.5
Length
14
Depth
3

Details

Closer Series
SC70 Series Surface Closers
Color
Aluminum Painted
Finish
Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.