Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36in Fire Rated Device, Passage Function, Dane Lever
Mfr # F-25-M-L-BE-D 3 26D LHR
Zoro # G016469201
product price: $1,523.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes {Variable}
Exit Device Type
Mortise
Color
Satin Chrome
For Door Thickness
1-3/4 in
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-25-M-L-BE-D 3 26D LHR
Zoro #
G016469201
UPC #
197163374465
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/4 in
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Depth
2-3/4 in
Details
Fire Rated
Yes {Variable}
Exit Device Type
Mortise
Color
Satin Chrome
Door Handing
Left Hand Reverse
Grade
Grade 1
Item
Mortise Exit Devices
Type
Mortise
Fire Rating - Door Hardware
Yes {Variable}
Material
Brass or Bronze
Series
25
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.