Zoro Homepage

Grade 1 Narrow Stile CVR Exit

  • Mfr # MEL1690EO 36IN DC13

  • Zoro # G815515406


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Fits Stile Width
1 3/4 in
Color
Brown
Lockdown Type
Less Dogging
Outside Trim Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEL1690EO 36IN DC13
Zoro #
G815515406
UPC #
197163323852
Country of Origin
United States

Dimensions

Fits Stile Width
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Exit Device Type
Concealed Vertical Rod
Item
Exit Device
Color
Brown
Lockdown Type
Less Dogging
Outside Trim Type
Lever
ADA Compliant
No
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Electrical
Performance Grade
1
ANSI Grade
1
Product Type
Exit Device
Includes Hardware
Hardware Included

Description

Exit Device, Concealed Vertical Rod, Less Dogging, Fits Stile Width 1 3/4 in, No, Outside Trim Type Lever, Lockset Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.