Grade 1 Narrow Stile Rim Exit
Mfr # MEL1790EO 36IN US28
Zoro # G315515418
product price: $966.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Overall Width
36 in
Standards
Grade 1
ADA Compliant
No
Includes Core
Core Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEL1790EO 36IN US28
Zoro #
G315515418
UPC #
197163323845
Country of Origin
United States
Dimensions
Overall Width
36 in
Inside Height
8 1/4 in
Inside Width
36 in
Overall Depth
2 1/2 in
Inside Depth
2 1/2 in
Overall Height
8 1/4 in
Door Width - Maximum
36 in
Details
Exit Device Type
Rim
Item
Exit Device
Standards
Grade 1
ADA Compliant
No
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Case Material
Metal
Locking/Unlocking Access - Inside
Keyway
Operation Type
Push
Product Type
Exit Device
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Metal
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
ANSI Grade
1
Mortise/Cylindrical
Rim
Lockset Type
Electrical
Exit Bar Style
Touchbar
Description
Exit Device, Rim, No, Standards Grade 1, Lockset Function Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.