
Grade 1 Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome Fini
Mfr # T521PD D 626
Zoro # G109951224
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Weight
5.5 lb
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T521PD D 626
Zoro #
G109951224
UPC #
197163093465
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Width
7 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5.5 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Metal
Cylinder Core Type
Key in Lever Cylinder
Description
Grade 1 Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.