Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Office Cylindrical Lock, SFIC Prep With Construction Core, Dane Lever, Standard Rose, Satin

  • Mfr # T521HD D 626

  • Zoro # G116469934


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
SFIC Prep With Construction Core
Lockset Finish
Satin Chrome
Material
VARIES
Height
3-3/4 in
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T521HD D 626
Zoro #
G116469934
UPC #
197163382002
Country of Origin
Japan

Dimensions

Height
3-3/4 in
Length
9-1/4 in
Required Door Thickness
1-3/4 to 2-1/4
Width
7 in

Details

Keyway Type
SFIC Prep With Construction Core
Lockset Finish
Satin Chrome
Material
VARIES
Lockset Grade
Grade 1
Series
T
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.