Grade 1 Rim Exit Bar, 36 in, Less Pull Trim, Motorized Electric Latch Retraction, Satin Chrome
Mfr # MEL25-R-NL-OP 3 26D
Zoro # G116469736
product price: $1,352.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4 in
Type
Rim
For Door Thickness
1-3/4 in
Door Handing
Non-Handed
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEL25-R-NL-OP 3 26D
Zoro #
G116469736
UPC #
197163378180
Country of Origin
Japan
Dimensions
Fits Stile Width
4 in
For Door Thickness
1-3/4 in
Depth
2-3/4 in
Length (In.)
36 in
Details
Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Series
25
Fire Rating - Door Hardware
No
Grade
Grade 1
Item
Rim Exit Devices
Exit Device Type
Rim
Fire Rated
No
Material
VARIES
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.