Zoro Homepage

Grade 1 Rim Exit Bar, 36in, Less Pull Trim, Motorized Electric Latch Retraction, Satin Chrome

  • Mfr # MELRX25-R-NL-OP 3 26D

  • Zoro # G816469746


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
For Door Thickness
1-3/4 in
Depth
2-3/4 in
Door Handing
Non-Handed
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELRX25-R-NL-OP 3 26D
Zoro #
G816469746
UPC #
197163378203
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in
Depth
2-3/4 in
Length (In.)
36 in
Fits Stile Width
4 in

Details

Type
Rim
Door Handing
Non-Handed
Grade
Grade 1
Fire Rated
No
Series
25
Exit Device Type
Rim
Material
VARIES
Color
Satin Chrome
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Item
Rim Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.