Zoro Homepage

Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36in Device, Exit Only Function, Less Trim, Hex Key Dog

  • Mfr # 24-R-EO 3 4

  • Zoro # G416468934


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Type
Rim
Length (In.)
36 in
Depth
2-3/4 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-R-EO 3 4
Zoro #
G416468934
UPC #
197163366859
Country of Origin
Japan

Dimensions

Length (In.)
36 in
Depth
2-3/4 in
For Door Thickness
1-3/4 in
Fits Stile Width
2-1/8 in

Details

Grade
Grade 1
Type
Rim
Material
Brass
Series
24
Color
Satin Brass
Door Handing
Non-Handed
Exit Device Type
Rim
Fire Rated
No
Finish
Satin Brass
Fire Rating - Door Hardware
No
Item
Rim Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.