Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Classroom Function, Thumbpiece Pull Trim, He
Mfr # 25-R-TP 3 28
Zoro # G916468830
product price: $898.99
/ea
Free Shipping & Returns
Key Features
Depth
2-3/4 in
Door Handing
Non-Handed
For Door Thickness
1-3/4 in
Fits Stile Width
4 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-R-TP 3 28
Zoro #
G916468830
UPC #
197163366927
Country of Origin
Japan
Dimensions
Depth
2-3/4 in
For Door Thickness
1-3/4 in
Fits Stile Width
4 in
Length (In.)
36 in
Details
Door Handing
Non-Handed
Fire Rated
No
Type
Rim
Series
25
Grade
Grade 1
Finish
Satin Aluminum
Material
Aluminum
Item
Rim Exit Devices
Color
Satin Aluminum
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.