Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Fire Rated Device, Nightlatch Function, Dane Lever T

  • Mfr # F-25-R-L-NL-D 4 26D RHR

  • Zoro # G016469218


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

Depth
2-3/4 in
Series
25
Fire Rating - Door Hardware
Yes {Variable}
Fire Rated
Yes {Variable}
Fits Stile Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-25-R-L-NL-D 4 26D RHR
Zoro #
G016469218
UPC #
197163374472
Country of Origin
Japan

Dimensions

Depth
2-3/4 in
Fits Stile Width
4 in
Length (In.)
48 in
For Door Thickness
1-3/4 in

Details

Series
25
Fire Rating - Door Hardware
Yes {Variable}
Fire Rated
Yes {Variable}
Grade
Grade 1
Exit Device Type
Rim
Item
Rim Exit Devices
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Type
Rim
Finish
Satin Chrome
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.