Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Aluminum Painted Finish, Non-Handed
Mfr # 20-R-EO SP28 3FT
Zoro # G616469007
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Material
VARIES
Finish
Satin Aluminum
Fire Rated
No
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-R-EO SP28 3FT
Zoro #
G616469007
UPC #
197163185214
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Door Width
29 to 36
For Door Thickness
1-3/4 in
Depth
2-1/2 in
Details
Material
VARIES
Finish
Satin Aluminum
Fire Rated
No
Fire Rating - Door Hardware
No
Type
Rim
Color
Satin Aluminum
Door Handing
Non-Handed
Exit Device Type
Rim
Item
Rim Exit Devices
Series
20
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.