
Grade 1 Storeroom Cylindrical Lock, Corbin Russwin 6-Pin LFIC Less Core, Dane Lever, Standard Rose,
Mfr # T581JD-CR6 D 626
Zoro # G409952501
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T581JD-CR6 D 626
Zoro #
G409952501
UPC #
197163093298
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Length
9.25 in
Width
7 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Material
Metal
Weight
5.5 lb
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Description
Grade 1 Storeroom Cylindrical Lock, Corbin Russwin 6-Pin LFIC Less Core, Dane Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.