
Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Flat Black Coa
Mfr # T581PD D 622
Zoro # G609952332
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Flat Black Coated
Width
7 in
Cylinder Core Type
Key in Lever Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T581PD D 622
Zoro #
G609952332
UPC #
197163093236
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Width
7 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Flat Black Coated
Cylinder Core Type
Key in Lever Cylinder
Type
Cylindrical Lock
Material
Metal
Fire Rated
3 Hours {A}
Weight
5.5 lb
Description
Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.