Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Dark Oxidiz
- Mfr # T581PD Q 613
- Zoro # G109952351
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Weight
5.5 lb
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T581PD Q 613
- Zoro #
- G109952351
- UPC #
- 197163093229
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Weight
- 5.5 lb
- Material
- Metal
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Key in Lever Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Length
- 9.25 in
- Width
- 7 in
Description
Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.