Grade 1 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black C

  • Mfr # T581BD Q 622

  • Zoro # G816468381


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2-1/4
Series
T
Material
VARIES
Keyway Type
SFIC Prep Less Core
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T581BD Q 622
Zoro #
G816468381
UPC #
197163382057
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Height
3-3/4 in
Length
9-1/4 in
Width
7 in

Details

Series
T
Material
VARIES
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.