Grade 1 Surface Vertical Rod Exit Bar, Narrow Stile Pushpad, 36in Device, 84in Door Height, Nightla
Mfr # MEL-24-V-NL-OP 3 313AN
Zoro # G616469809
product price:Â $1,731.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Type
Surface Vertical Rod
Fits Stile Width
2-1/8 in
Exit Device Type
Surface Vertical Rod
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEL-24-V-NL-OP 3 313AN
Zoro #
G616469809
UPC #
197163378173
Country of Origin
Japan
Dimensions
Fits Stile Width
2-1/8 in
Depth
2-3/4 in
Length (In.)
36 in
For Door Thickness
1-3/4 in
Details
Finish
Dark Bronze
Type
Surface Vertical Rod
Exit Device Type
Surface Vertical Rod
Color
Dark Bronze
Fire Rating - Door Hardware
No
Material
VARIES
Item
Surface Vertical Rod Exit Devices
Grade
Grade 1
Door Handing
Field Reversible
Fire Rated
No
Series
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.