Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Device, 84in Door Height, Nightlatc

  • Mfr # 25-V-L-NL-D 3 26D RHR

  • Zoro # G916468861


product price:  $1,429.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Depth
2-3/4 in
Series
25
Color
Satin Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-V-L-NL-D 3 26D RHR
Zoro #
G916468861
UPC #
197163366941
Country of Origin
Japan

Dimensions

Depth
2-3/4 in
Length (In.)
36 in
Fits Stile Width
3-1/2 in
For Door Thickness
1-3/4 in

Details

Fire Rating - Door Hardware
No
Series
25
Color
Satin Chrome
Grade
Grade 1
Door Handing
Right Hand Reverse
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Finish
Satin Chrome
Item
Surface Vertical Rod Exit Devices
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.