Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire Rated Device, 84in Door Height
Mfr # F-25-V-EO 3 32D LBR
Zoro # G916469134
product price:Â $1,326.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Fire Rating - Door Hardware
Yes {Variable}
Door Handing
Non-Handed
For Door Thickness
1-3/4 in
Exit Device Type
Surface Vertical Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-25-V-EO 3 32D LBR
Zoro #
G916469134
UPC #
197163065592
Country of Origin
Japan
Dimensions
Length (In.)
36 in
For Door Thickness
1-3/4 in
Fits Stile Width
3-1/2 in
Depth
2-3/4 in
Details
Fire Rating - Door Hardware
Yes {Variable}
Door Handing
Non-Handed
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Fire Rated
Yes {Variable}
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Material
Stainless Steel
Finish
Satin Stainless Steel
Series
25
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.