
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48in Fire Rated Device, 84in Door Height
Mfr # MELF-25-V-EO 4 32D
Zoro # G616469793
product price: $1,964.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Length (In.)
48 in
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MELF-25-V-EO 4 32D
Zoro #
G616469793
UPC #
197163378197
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/4 in
Length (In.)
48 in
Fits Stile Width
3-1/2 in
Depth
2-3/4 in
Details
Door Handing
Field Reversible
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
Yes {Variable}
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Material
VARIES
Fire Rated
Yes {Variable}
Type
Surface Vertical Rod
Color
Satin Stainless Steel
Series
25
Item
Surface Vertical Rod Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.