
Grade 2 Cylindrical Lock, Classroom Function, Less Cylinder, Quantum Lever, Standard Rose, Dark Oxid
Mfr # B561LD Q 613
Zoro # G609953025
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Cylindrical Lock
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B561LD Q 613
Zoro #
G609953025
UPC #
197163139590
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
4.75 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Cylindrical Lock
Material
Metal
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Weight
5 lb
Description
Grade 2 Cylindrical Lock, Classroom Function, Less Cylinder, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.