Shop FALCON
See all product information
Create Account
Grade 2 Cylindrical Lock, Entry Function, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bri
- Mfr # B501PD Q 605
- Zoro # G014538657
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Width
4.75 in
Color
Bright Brass
Length
8.25
series
B Series Grade 2 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B501PD Q 605
- Zoro #
- G014538657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Lockset Finish
- Bright Brass
- Color
- Bright Brass
- series
- B Series Grade 2 Cylindrical Lever Locks
Dimensions
- Width
- 4.75 in
- Length
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.