Shop FALCON
See all product information
Create Account
Grade 2 Passage Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Aged Bronze Fnsh, Non-handed
- Mfr # W101S D 643E
- Zoro # G809948241
product price:Â
$
81.29
/ea
Key Features
For Use With
W Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Aged Bronze
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W101S D 643E
- Zoro #
- G809948241
- UPC #
- 197163092888
- Country of Origin
- Taiwan, Province of China
- For Use With
- W Series Grade 2 Cylindrical Lever Locks
- Lockset Grade
- Grade 2
- Finish
- Aged Bronze
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Non-Keyed
- Item
- Cylindrical Lock
- Material
- Metal
- Door Handing
- Non-handed
- Net Weight
- 2.3 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Depth
- 6.75 in
- Width
- 3.75 in
- Length
- 7.25 in
Description
Grade 2 Passage Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Aged Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.