Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton 7500, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 7500xRP75-4040x690
  • Zoro # G4535124

product price: 
$
305.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 7500
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7500xRP75-4040x690
Zoro #
G4535124
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 7500
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Statuary Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Arm Material
Die Cast Aluminum
Arm Type
Parallel, Regular
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
ADA Compliant
Yes
Projection from Wall
2 1/8 in
Includes
RP-75-4040 Bracket
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Series
7500
Door Handing
Non-Handed
Features
Tri-Packed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Operation Style
Manual
Projection
2 1/8 in
Spring Type
Adjustable
UL Fire Rating
UL10C
Closer Cycles
25,000,000
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Bronze Painted
Ligature-Resistant
Not Ligature-Resistant
Door Weight - Maximum
250 lb
Compatible Brand
NORTON RIXSON
Performance Grade
1
Shell Material
Aluminum
Wire Color
Dark Bronze
Traction Material
Aluminum

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Spring Size
Adjustable 1 to 7
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
2 3/8 in
Length Between Mounting Holes
6 3/4 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Fits Chest Size
Tri-Packed

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Regular, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products