Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Brass
- Mfr # W581PD D 606
- Zoro # G909952070
product price:Â
$
88.45
/ea
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W581PD D 606
- Zoro #
- G909952070
- UPC #
- 197163091928
- Country of Origin
- Taiwan, Province of China
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 7.25 in
- Width
- 3.75 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Weight
- 2.3 lb
- Material
- Metal
- Cylinder Core Type
- Key in Lever Cylinder
Description
Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.