Shop FALCON
See all product information
Create Account
Grade 1 Apartment Corridor Door Mortise Lock, 5-Pin Conventional Cylinder, Dane Lever, Napa Escutch
- Mfr # MA531P DN 605
- Zoro # G616475657
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 1-7/8
Lockset Finish
Bright Brass
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA531P DN 605
- Zoro #
- G616475657
- UPC #
- 197163377909
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 to 1-7/8
- Width
- 9 in
- Height
- 5 in
- Length
- 10-1/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Series
- Brass
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.