Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Bright Brass

  • Mfr # W581BD D 605

  • Zoro # G509952180


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Brass
Cylinder Core Type
SFIC Prep Less Core
Weight
2.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W581BD D 605
Zoro #
G509952180
UPC #
197163092123
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
3.75 in
Length
7.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Cylinder Core Type
SFIC Prep Less Core
Weight
2.3 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Metal

Description

Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.