W Series Grade 2 Cylindrical Lever Locks
- Mfr # W501CP6D LAT 626
- Zoro # G310048874
product price:Â
$
98.39
/ea
Key Features
Lockset Function
F82 - Entry
Required Door Thickness
1-3/8" - 2"
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W501CP6D LAT 626
- Zoro #
- G310048874
- UPC #
- 197163287604
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F82 - Entry
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Key in Lever Cylinder
- Color
- Satin Chrome
- Grade
- Grade 2
- Finish
- Satin Chrome
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.