Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # T381P6D D 626

  • Zoro # G4067799


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T381P6D D 626
Zoro #
G4067799
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
T Dane
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Key Material
Nickel Silver
Features
Cylindrical Locks
Strike Type
Square Corner
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
ADA Compliant
No
Standards
ANSI A156.2
Backset
2 3/4 in
Series
T
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
Item
Door Lockset
For Use With
various Door Types
Location Type
Commercial
Handle Material
Zinc
Includes
Strike
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
Not Rated
Fire Rated
Not Rated
Grade
1
Keying
Keyed Different
Finish
Satin Chrome
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Application
Commercial
Lockset Function ANSI Code
F88
Knob/Handle Material
Zinc
Performance Grade
1
Lockset Style
Dane
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.