Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # T561PD D 626

  • Zoro # G1596981


product price: $271.32
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561PD D 626
Zoro #
G1596981
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
Dane
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Ligature Resistant
No
Item
Door Lockset
Lockset Performance Strength
Light Duty
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Number of Keys
2
Number of Pins
6
Strike Type
Square Corner
Backset
2 3/4 in
Finish
Satin Chrome
Grade
2
Key Material
Nickel Silver
Standards
ANSI A156.2
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Dane
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1

Description

Door Lever Lockset, Light Duty, Lockset Function Classroom, Style Dane, Mechanical, Satin Chrome Finish, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.